Shop All Filtration Accessories
3M
RO Membrane
Mfr # 3MROM413
Zoro # G0566839
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/4 in
- For Use With Under Sink Reverse Osmosis Water Filter
- Service Life Not Available
- Reduces Cyst, Lead, Mercury, Volatile Organic Compounds (VOCs)
- Filter Media Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3MROM413
- Zoro # G0566839
- UPC # 00051128895245
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Diameter | 3 1/4 in |
Overall Height | 14 7/8 in |
Connection Size | 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Details
For Use With | Under Sink Reverse Osmosis Water Filter |
Item | Quick Connect Filter |
Service Life | Not Available |
Reduces | Cyst, Lead, Mercury, Volatile Organic Compounds (VOCs) |
Filter Media | Polypropylene |
Standards | NSF |
Micron Rating | 5 micron |
Application | Membrane Module |
Flow Rate | 0.5 gpm |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Minimum Pressure | 40 psi |
Compatible Mfr. Model Number | 3MRO301 |
Maximum Pressure | 100 psi |
Description
Quick Connect Filter, For Use With Under Sink Reverse Osmosis Water Filter, Reduces Cyst, Lead, Mercury, Volatile Organic Compounds (VOCs), Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 14 7/8 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Membrane Module, Standards NSF, Compatible Mfr. Model Number 3MRO301, Connection Size 1/4 in, Maximum Pressure 100 psi, Minimum Pressure 40 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Body Spray (A501)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- RINNAI Recirculation Wireless Button 200 series (RPB200)
- NIBCO Reducing Adapter, Low-Lead Cast Bronze (703R-LF 3/4X3/8)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- 3M RO Cartridge (5626903)
- DAYTON Filter Cartridge, 30 Mesh (2MYT5)
- 3M Filtration Accessories