Shop All Film Tape
3M
Rmvble Dbl Side Film Tape, 2.0 Mil, 3/4x72 yds., Clr, PK2
Mfr # T95494152PK
Zoro # G6627638
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PET
- Tape Width 3/4"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yd. |
Tape Core Diameter | 3" |
Details
Item | Removable Repositionable Tape |
Tape Backing Material | PET |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | -20 Degrees F |
Max. Tape Performance Temp. | 158 Degrees F |
Tape Adhesive Strength | 50 oz./in. |
Standards | ASTM D3330 |
Tape Application | Reclosable Envelopes; Core Starting and End Tabbing of Papers, Foils and Films; Removable Labels; Book Inserts; Mounting Promotional Items; Removable/Changeable Advertisements; Temporary Repositioning of Foam Gaskets |
Description
Removable 2Side Film Tape,3/4x72 yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- 3M 3M 4611 VHB Tape 2.25" x 36yd, Dark Gray, 45 mil (4611)
- TAPECASE 3M 5915 VHB Tape 2" x 5yd, Black, 16 mil (5915)
- CAMIE Upholstery Adhesive, 20oz, 12PK (313)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M Polyester Tapel, Green, 2" x 72 yd. (8403)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- 3M Metalized Film Tape, Silver, 1/4In x 5Yd (850)
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 (8901)
- 3M Squeak Reduction Tape, Clear, 3In x 5Yd (5430)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- 3M Film Tape