Shop All Repair Glazes & Putties
3M
Rigid Parts Repair
Mfr # 05885
Zoro # G1286616
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 200 mL
- Color Blue
- Type Epoxy Based
- Includes (2) Nozzles
- Standards EU REACH, EU RoHS, EU RoHS Phthalates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05885
- Zoro # G1286616
- UPC # 00051131058859
- Country of Origin United States
- Category Repair Glazes & Putties
Dimensions
Size | 200 mL |
Container Size | 6.76 fl oz |
Details
Item | Rigid Parts Repair |
Color | Blue |
Type | Epoxy Based |
Includes | (2) Nozzles |
Standards | EU REACH, EU RoHS, EU RoHS Phthalates |
Minimum Operating Temperature | -20 Degrees F |
Container Type | Cartridge |
VOC Content Weight Percentage | 0.1% |
Product Type | Body Filler and Repair Adhesive |
Maximum Operating Temperature | 180 Degrees F |
Base Type | Epoxy |
Number of Components | Two-Part System |
VOC Content Weight | 1 g/L |
Features | Designed For Use As A Filler and An Adhesive |
Full Cure Time | 4 hr |
Compatible Surface Material | Plastic |
Working Time | 8 min |
Description
Rigid Parts Repair, Product Type Body Filler and Repair Adhesive, Base Type Epoxy, Color Blue, Compatible Surface Material Plastic, Working Time 8 min, Full Cure Time 4 hr, Container Size 6.76 fl oz, Container Type Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards EU REACH, EU RoHS, EU RoHS Phthalates, Features Designed For Use As A Filler and An Adhesive, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- GATES Straight Hose Coolant Hose, 24024 (24024)
- A & I PRODUCTS Hand Held Hose Cutter 12" x3" x1" (A-RW-147)
- RONSTAN Sail Slide22mm (7/8") M10 Link (PNP280)
- 3M Panel Bonding Adhesive (08115)
- 3M Finesse-It Ii Glaze, 1 Quart, 5928 (MMM5928)
- 3M Platinum Plus Finishing Glaze, 30 Fl Oz Pump (MMM31180)
- 3M Finishing Glaze, 30 oz., PK6 (31180)
- 3M EZ Fix Flexible Patch, 4" x 8", Black, (5888)
- 3M Dry Guide Coat Cartridge/Kit (05861)
- EVERCOAT Easy Sand 30 oz. Pump Bottle (100421)
- 3M Repair Patches