Shop All Air Grinders
3M
Right Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP
Mfr # 28405
Zoro # G5140690
original price:
$948.99
6% off
new price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Right Angle
- HP 1 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28405
- Zoro # G5140690
- UPC # 051141284057
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 12 1/2 in |
Air Inlet Connection Size | 3/8 in |
Details
Item | Angle Grinder |
Air Inlet | 3/8 in NPT Female |
Duty | Heavy Duty |
Free Speed | 12,000 rpm |
Grinder Type | Right Angle |
HP | 1 HP |
Tool Weight | 4 lb |
Grinder Orientation | Angle |
For Wheel Type | Type 27 |
Guard Material | Steel |
Horsepower | 1 hp |
Power Source | Air Powered |
Safety Features | Exhaust Systems Direct Exhaust Air Away From Work Piece and Operator for Reduced Surface Contamination |
Air Inlet Type | NPT |
Anti-Vibration Technology | Yes |
Max. Speed | 12,000 RPM |
Air Consumption | 37 cfm |
Description
Angle Grinder, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- ERGODYNE Black Respirator Waist Pack-Half Mask (5180)
- 3M Die Grinder, 1 hp 1/4in Collet 18,000 RPM 3in Ext Lngth, 1/pk (28770)
- 3M Die Grinder, 1/4" Collet, 8000 RPM (7100142324)
- 3M Right Angle Grinder 28403, T27, 4 in, 3/8-24 EXT, 1, Heavy Duty, 12,000 rpm, 1 HP (28403)
- INGERSOLL-RAND Type 1 Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.25 hp (61H120L6)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- INGERSOLL-RAND General Purpos Air Angle Die Grinder Kit (IRT301BK)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- 3M Air Grinders