Shop All RO Systems
This Product is Discontinued
3M
Reverse Osmosis System, Size 100 gpd (Discontinued)
Mfr # 5636204
Zoro # G9911365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output (GPD) 1200
- Pipe Size (In.) 3/8 in
- Membrane Type TFC
- Max. Temp. (F) 100 Degrees F
- Max. Influent TDS 1000 mg/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5636204
- Zoro # G9911365
- UPC # 076308877330
- Country of Origin United States
- Category RO Systems
Dimensions
Pipe Size (In.) | 3/8 in |
Height (In.) | 22 1/2 in |
Width (In.) | 16 1/2 in |
Length (In.) | 12 29/32 in |
Size | 100 gpd |
Length | 12 7/8 in |
Height | 22 1/2 in |
Pipe Size | 3/8 in |
Overall Height | 22 1/2 in |
Overall Length | 12 7/8 in |
Description
Reverse Osmosis System, Reduces Chloramine, Chlorine Taste and Odor, Scale, Sediment, Total Dissolved Solids (TDS), Pipe Size 3/8 in, Maximum Influent TDS 1,000 mg/L, Daily Output 100 gpd, Overall Height 22 1/2 in, Overall Length 12 7/8 in, Application Boilerless Steamer, Combi Oven, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Membrane Type TFC, Minimum Pressure 30 psi, Recovery Rate 33 Percent, Standards NSF, WQA
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.