Shop All RO Systems
3M
Reverse Osmosis System, 1/4" Pipe Size
Mfr # 04-04506
Zoro # G9684160
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output (GPD) 13
- Pipe Size (In.) 1/4 in
- Size 18.95 gpd
- Height (In.) 16 in
- Width (In.) 11 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 04-04506
- Zoro # G9684160
- UPC # 00051128893722
- Country of Origin Mexico
- Category RO Systems
Dimensions
Pipe Size (In.) | 1/4 in |
Size | 18.95 gpd |
Height (In.) | 16 in |
Width (In.) | 11 5/16 in |
Length (In.) | 17 1/2 in |
Height | 16 in |
Pipe Size | 1/4 in |
Length | 17 1/2 in |
Overall Height | 16 in |
Overall Length | 17 1/2 in |
Description
Reverse Osmosis System, Reduces Arsenic, Barium, Cadmium, Chlorine Taste and Odor, Chromium (Hexavalent), Chromium (Trivalent), Copper, Cyst, Fluoride, Lead, Radium, Selenium, Total Dissolved Solids (TDS), Turbidity, Pipe Size 1/4 in, Maximum Influent TDS 1,200 mg/L, Daily Output 36.8 gpd, Overall Height 16 in, Overall Length 17 1/2 in, Application Drinking Water System, Flow Rate 0.6 gpm, Includes Faucet, Tank, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Membrane Type TFC
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO 836020BC Pipe Adapter, 2 in, Slip x MIP, PVC, SCH 80 Schedule (836020-BC)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/4" x 1/8" Male NPT (PC1/4-N1)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25TH)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- 3M Reverse Osmosis System, Size 100 gpd (5636203)
- 3M Reverse Osmosis System, Size 300 gpd (TFS450 RO SYSTEM INCLUDES CARTRIDGES)
- 3M AQUA-PURE Cartridge, Filter, Pk2 (5631201)
- HONEYWELL 50046086-001 Bundled Replacement (50046086-0)
- 3M RO Systems