Shop All Reusable Respirators
3M
Reusable Respirator - Large
Mfr # 34-421
Zoro # G003549244
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- Special Features Hook and Loop Attachment; Film Backing; P1000 Grit; 15 Holes
- Width 6 in
- Disposable/ Reusable Reusable
- Typical Application Wet; Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 34-421
- Zoro # G003549244
- UPC # 743153344217
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Width | 6 in |
Details
Material | Aluminum Oxide |
Special Features | Hook and Loop Attachment; Film Backing; P1000 Grit; 15 Holes |
Disposable/ Reusable | Reusable |
Item | Disc |
Typical Application | Wet; Dry |
Description
3M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- MUCK BOOT CO Muck Originals Pull On Mid, Moss, 12, PR (OMM-300-GRN-120)
- VF IMAGEWEAR Coverall, Chest 40In., Navy (CT10NV RG 40)
- ONGUARD Chemtex Bib Overall, Green, 4XL (7105000)
- 3M 3M 6800DIN Full Facepiece Reusable Respirator - Medium (7000029682)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- 3M Hlf Msk Resp 6200, M, Filter, P95, PK2 (6AD97-4MH55)
- 3M 3M Rugged Comfort Quick Latch Half Facepiece Reusable Rsprtr 6502QL / 49490 Med (7000128239)
- 3M 3M™ 7800 Full Face Respirator, S (7800S-S)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- 3M Reusable Respirators