Shop All Pre-Measured Chemical Dispensers
3M
Reusable Pouches, 1 Gal, For 6XU16, PK5
Mfr # 55440
Zoro # G0867797
original price:
$98.79
5% off
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6XU16
- Includes Labels for Chemical Identification
- Product Type Reusable Pouches
- Fits Machine Size 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 55440
- Zoro # G0867797
- UPC # 00048011554402
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Fits Machine Size | 16 in |
Details
Item | Reusable Pouches |
For Use With | 6XU16 |
Includes | Labels for Chemical Identification |
Product Type | Reusable Pouches |
Description
Reusable Pouches, Product Type Reusable Pouches, Fits Machine Size 16 in, Compatible with Grainger Part Number 6XU16, For Use With 6XU16, Includes Labels for Chemical Identification, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Fireworks In-Wash Scent Booster Beads, Original Scent, 14.8 oz Canister (85680)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- PROTEAM Screw, Cord Wrap, M4 x 45mm, Phillips Round Head (104271)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- 3M ChemicalMixingDispenser, Wall, ActnGap/PRV (85851)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- 3M Flow Cntrl Spray/Foam App Port Dispenser (85882)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- 3M Pre-Measured Chemical Dispensers