Shop All Ear Plugs
3M
Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear
Mfr # 7000127187
Zoro # G802568347
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 26.0 Decibel
- Insertion Method No Roll
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Regular |
Details
Item | Earplugs |
Ear Plug Shape | Flanged |
Disposable/ Reusable | Reusable |
Noise Reduction Rating NRR | 26.0 Decibel |
Insertion Method | No Roll |
Color | Clear |
Metal Detectable | No |
Cord Color | Yellow |
Series | Tri-Flange |
Corded/Banded | Corded |
Standards | CSA Class AL |
Features | Electrically Insulated; Moisture Resistant |
Dielectric | No |
Cord Material - Hearing Protection | Vinyl |
Ear Plug Material | ABS/Elastomeric Polymer |
Description
TRIPLE-FLANGED, PREMOLDED DESIGN. LIVEWIRE STEM FUSED WITH FLANGES LOOKS COOL, INSERTS EASILY AND FITS COMFORTABLY. NOISE REDUCTION RATING (NRR): 26 DB CSA CLASS AL .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BBP31 Cutter Tool (B31-CCT)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (56JT47)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- 3M E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs (311-4101)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 1000 PK (312-1082)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- 3M Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange (7100099848)
- EAR Ear 247-318-1001 Push in Corded Ear Plugs (247-318-1001)
- 3M Ear Plugs