Shop All PAPR Accessories
3M
Respiratory Hood
Mfr # S-960
Zoro # G411471311
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type Versaflo PAPRs
- Color Black
- Headgear Type Hard Hat Adapter Assembly
- Headgear Size Universal
- Series S-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-960
- Zoro # G411471311
- UPC # 50638060435040
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Headgear Size | Universal |
Details
Item | Hard Hat Adapter |
System Type | Versaflo PAPRs |
Color | Black |
Headgear Type | Hard Hat Adapter Assembly |
Series | S-Series |
Description
Hard Hat Adapter, Hard Hat Adapter Assembly, Headgear Size Universal, Includes Not Applicable, Versaflo PAPRs, S-Series, Not Applicable Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR503XVE (LABR503XVE)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- ERGODYNE Support, Back, 2000SF, Lg, Black (11284)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- 3M PAPR Nuisance Odor Pad Assembly, Assembly, PEL (35-0699-99X01)
- 3M Waist Belt (7000126154)
- 3M PAPR Accessories