Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V
Mfr # 5322
Zoro # G2148142
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 to 1/0 AWG
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Includes (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Pigtail Lug Covers, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2200, (3) Tubes of Silicone Grease, (9) Mastic Sealing Strips
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5322
- Zoro # G2148142
- UPC # 00054007122722
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 9 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 4 AWG |
Insulation Outside Diameter Range | 0.43-0.65 in |
Lug Cover Length | 8 - 9 in |
Maximum Bolt Length | 3/4 in |
Insulation Outside Diameter | 0.43 - 0.65 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Ethylene Propylene, Polyethylene, Color Black, Compatible with Product Type Pigtail, Shielded and Non-Shielded Cable Connections, For Conductor Material Copper, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Blue (HS363-S200-BLUE)
- SIGMA ELECTRIC INSL GRNDNG BUSHING 1/2"""" (43381)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- 3M Butt Splice Connector, 22-18 AWG, PK100 (MU18BCHTX)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- 3M Splicing Connectors