Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V
Mfr # 5317
Zoro # G0791962
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 to 1/0 AWG
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded)
- Temp. Range Up to 194 Degrees F
- Includes (3) Bags of Solvent Cleaning Cloths, (3) Instruction Sheets, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Scotch(R) Linerless Rubber Splicing Tape 130C Strips, (3) Tubes of Silicone Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5317
- Zoro # G0791962
- UPC # 00054007083146
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 9.5 in |
Minimum Wire Size | 4 AWG |
Wire Size Range | 4 AWG - 1/0 AWG |
Maximum Wire Size | 1/0 AWG |
Insulation Outside Diameter Range | 0.43-0.65 in |
Maximum Bolt Length | 3/4 in |
Insulation Outside Diameter | 0.43 - 0.65 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail, Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (3) Bags of Solvent Cleaning Cloths, (3) Instruction Sheets, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Scotch(R) Linerless Rubber Splicing Tape 130C Strips, (3) Tubes of Silicone Grease, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- BSC PREFERRED 15'' 175# Jumbo Cable Ties - Natural, 100PK (S-14024)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- POWER FIRST Short Barrel Splice, 1.01 in. L, Gray (22EZ17)
- 3M Splicing Connectors