Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 4 to 1/0 AWG, 194F
Mfr # 5382
Zoro # G2849497
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 to 1/0 AWG
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Temp. Range Up to 194 Degrees F
- Includes (1) Instruction Sheet, (12) Mastic Sealing Strips, (3) Cable Ties, (3) Cleaning Kits, (3) Cold Shrink Jacket Tubes, (3) Cold Shrink Terminations, (3) Constant Force Springs, (3) Copper Tape Strips, (3) Ground Straps, (3) Lug Covers, (6) Tubes of Silicone Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5382
- Zoro # G2849497
- UPC # 00051128559529
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 12 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 4 AWG |
Minimum Conductor Size | 250 kcmil |
Conductor Sizes | 250 kcmil, 350 kcmil, 500 kcmil |
Insulation Outside Diameter | 0.43 - 0.65 in |
Inner Diameter of Boot to Size of Cables | 1.16 in |
Maximum Lug Length | 2-3/4 in |
Insulation Outside Diameter Range | 0.43-0.65 in |
Typical Splice Length | 33 in |
Maximum Bolt Length | 3/4 in |
Maximum Conductor Size | 500 kcmil |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail or V-Stub, Shielded and Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- 3M Wire Connectors & Disconnects