Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 4 AWG to 250 kcmil
Mfr # 85-16
Zoro # G2587724
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG to 250 kcmil
- Container Type Closed Mixing Pouch
- Material Epoxy
- Temp. Range Up to 194 Degrees F
- Includes Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound and Pressure-Sensitive Adhesive-Film-Sealing Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85-16
- Zoro # G2587724
- UPC # 00054007024033
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 8 in |
Minimum Wire Size | 4/0 AWG |
Maximum Wire Size | 250 kcmil |
Wire Size Range | 4/0 AWG - 250 kcmil |
Description
Resin Compound Splice Kit, Body Material Epoxy, Color Black, Compatible with Product Type Underground Cables, Container Type Closed Mixing Pouch, For Maximum Cable OD 1.5 in, For Wire Type Power Cables, Includes Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound and Pressure-Sensitive Adhesive-Film-Sealing Strip, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 250 kcmil, Resin Material Resin 4N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- 3M Wire Connectors & Disconnects