Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 22 to 10 AWG, 194F
Mfr # 72-N1
Zoro # G0874115
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Container Type Closed Mixing Pouch
- Material Resin with Plastic EPDM Rubber Mold
- Temp. Range Up to 194 Degrees F
- Includes (2) Pour Spouts, 2-Part Trans Mold Body, Bonding Jumper Wire with Clips, Instruction Sheet, Nonconductive Abrasive Cloth, Resin Compound, Rubber-Splicing Tape 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 72-N1
- Zoro # G0874115
- UPC # 00054007106234
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 7.1 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Description
Resin Compound Splice Kit, Body Material Polypropylene, Color Black, Compatible with Product Type Signal and Control Cables, Container Type Closed Mixing Pouch, For Maximum Cable OD 0.63 in, For Wire Type Signal and Control Cables, Includes (2) Pour Spouts, 2-Part Trans Mold Body, Bonding Jumper Wire with Clips, Instruction Sheet, Nonconductive Abrasive Cloth, Resin Compound, Rubber-Splicing Tape 23, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Leg Socket FlangedTop And Flared Bod (A20-0206-C)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-120A)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- 3M Splicing Connectors