Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 22 to 10 AWG, 1000V
Mfr # 72-N3
Zoro # G1319665
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Container Type Closed Mixing Pouch
- Material Resin with Plastic EPDM Rubber Mold
- Includes (2) Pour Spouts, 2-Part Trans Mold Body, Bonding Jumper Wire with Clips, Instruction Sheet, Nonconductive Abrasive Cloth, Resin Compound, Rubber-Splicing Tape 23
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 72-N3
- Zoro # G1319665
- UPC # 00054007106272
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 15.4 in |
Wire Size Range | 22 AWG - 10 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Description
Resin Compound Splice Kit, Body Material Polypropylene, Color Black, Compatible with Product Type Signal and Control Cables, Container Type Closed Mixing Pouch, For Maximum Cable OD 1.5 in, For Wire Type Signal and Control Cables, Includes (2) Pour Spouts, 2-Part Trans Mold Body, Bonding Jumper Wire with Clips, Instruction Sheet, Nonconductive Abrasive Cloth, Resin Compound, Rubber-Splicing Tape 23, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- BRAH ELECTRIC Replacement 3P Contact Kits for Square D NEMA Size 2, rated for 45A (BEB9998SL4)
- SQUARE D GRND Bar Kit (PK7GTACP)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- 3M Splicing Connectors