Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 194F, Blk, 8000V
Mfr # 5324
Zoro # G3080043
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG to 500 kcmil
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Temp. Range Up to 194 Degrees F
- Includes (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Pigtail Lug Covers, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2200, (3) Tubes of Silicone Grease, (9) Mastic Sealing Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5324
- Zoro # G3080043
- UPC # 00054007122746
- Country of Origin Multiple
- Category Splicing Connectors
Dimensions
Overall Length | 11.5 in |
Maximum Wire Size | 500 kcmil |
Minimum Wire Size | 4/0 AWG |
Lug Cover Length | 10.5 - 11.5 in |
Insulation Outside Diameter | 0.75 - 1.12 in |
Maximum Bolt Length | 1-1/2 in |
Insulation Outside Diameter Range | 0.75-1.12 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Ethylene Propylene, Polyethylene, Color Black, Compatible with Product Type Pigtail, Shielded and Non-Shielded Cable Connections, For Conductor Material Copper, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- 3M Splicing Connectors