Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 194F, Blk, 8000V
Mfr # 5323
Zoro # G2104733
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG to 250 kcmil
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Includes (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Pigtail Lug Covers, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2200, (3) Tubes of Silicone Grease, (9) Mastic Sealing Strips
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5323
- Zoro # G2104733
- UPC # 00054007122739
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 10 in |
Minimum Wire Size | 2 AWG |
Wire Size Range | 2 AWG - 250 kcmil |
Maximum Wire Size | 250 kcmil |
Lug Cover Length | 9 - 10 in |
Maximum Bolt Length | 1-1/4 in |
Insulation Outside Diameter Range | 0.53-0.88 in |
Insulation Outside Diameter | 0.53 - 0.88 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Ethylene Propylene, Polyethylene, Color Black, Compatible with Product Type Pigtail, Shielded and Non-Shielded Cable Connections, For Conductor Material Copper, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-25)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1630P-BK)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- 3M Splicing Connectors