Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 194F, Blk, 1000V
Mfr # 5314
Zoro # G2939377
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG to 500 kcmil
- Material EPDM Rubber
- Includes (1) Inline Splice Cover, (1) Instruction Sheet, (3) Adapter Sleeves, (3) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5314
- Zoro # G2939377
- UPC # 00054007122708
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 12 in |
Maximum Wire Size | 500 kcmil |
Minimum Wire Size | 4/0 AWG |
Wire Size Range | 4/0 AWG - 500 kcmil |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Inline, 1-Hole Lug Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (1) Inline Splice Cover, (1) Instruction Sheet, (3) Adapter Sleeves, (3) Tubes of Silicone Grease, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 500 kcmil, Resin Material Resin, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- DENT FIX EQUIPMENT GROUNDING MAGNET - 300 AMP (DFGM)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- 3M Splicing Connectors