Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 1 to 2/0 AWG, 194F
Mfr # 85-12
Zoro # G0657081
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1 to 2/0 AWG
- Container Type Closed Mixing Pouch
- Material Epoxy
- Temp. Range Up to 194 Degrees F
- Includes Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound and Pressure-Sensitive Adhesive-Film-Sealing Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 85-12
- Zoro # G0657081
- UPC # 00054007118473
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 7 in |
Wire Size Range | 1 AWG - 2/0 AWG |
Minimum Wire Size | 1 AWG |
Maximum Wire Size | 2/0 AWG |
Size Standard | Standard |
Description
Resin Compound Splice Kit, Body Material Epoxy, Color Black, Compatible with Product Type Underground Cables, Container Type Closed Mixing Pouch, For Maximum Cable OD 1.5 in, For Wire Type Power Cables, Includes Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound and Pressure-Sensitive Adhesive-Film-Sealing Strip, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 1 AWG, Maximum Wire Size 2/0 AWG, Resin Material Resin 4N
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- 3M Splicing Connectors