Shop All Splicing Connectors
3M
Resin Comp Splic Kit, 4/0 AWG - 500 kcmil
Mfr # 5384
Zoro # G0424821
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG to 500 kcmil
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Includes (1) Instruction Sheet, (12) Mastic Sealing Strips, (3) Cable Ties, (3) Cleaning Kits, (3) Cold Shrink Jacket Tubes, (3) Cold Shrink Terminations, (3) Constant Force Springs, (3) Copper Tape Strips, (3) Ground Straps, (3) Lug Covers, (6) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5384
- Zoro # G0424821
- UPC # 051128559543
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 14.5 in |
Minimum Wire Size | 4/0 AWG |
Maximum Wire Size | 500 kcmil |
Inner Diameter of Boot to Size of Cables | 2.06 in |
Insulation Outside Diameter Range | 0.75-1.12 in |
Minimum Conductor Size | 118 kcmil |
Maximum Lug Length | 5-1/2 in |
Typical Splice Length | 33 in |
Maximum Bolt Length | 1-1/2 in |
Conductor Sizes | 350 kcmil, 2/0 AWG, 4/0 AWG, 1/0 AWG, 3/0 AWG, 250 kcmil |
Insulation Outside Diameter | 0.75 - 1.12 in |
Maximum Conductor Size | 400 kcmil |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail or V-Stub, Shielded and Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- BLACKBURN Insulated Multitap Connector, 1.50 In. L (AMTT20)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Wire Connectors & Disconnects