Shop All Splicing Connectors
3M
Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V
Mfr # 85-14
Zoro # G1408127
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 to 4/0 AWG
- Container Type Closed Mixing Pouch
- Material Epoxy
- Includes Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound and Pressure-Sensitive Adhesive-Film-Sealing Strip
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85-14
- Zoro # G1408127
- UPC # 00054007118480
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 8 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 2/0 AWG |
Wire Size Range | 2/0 AWG - 4/0 AWG |
Description
Resin Compound Splice Kit, Body Material Epoxy, Color Black, Compatible with Product Type Underground Cables, Container Type Closed Mixing Pouch, For Maximum Cable OD 1.5 in, For Wire Type Power Cables, Includes Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound and Pressure-Sensitive Adhesive-Film-Sealing Strip, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 4/0 AWG, Resin Material Resin 4N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AG)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- DARE Splicing Sleeves (DP4-5/10)
- 3M Splicing Connectors