Shop All Splicing Connectors
3M
Resin Comp Splic Kit, 2 AWG to 250 kcmil
Mfr # 5333
Zoro # G1407987
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG to 250 kcmil
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Includes (12) Adapters, (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2220, (6) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5333
- Zoro # G1407987
- UPC # 054007122777
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 16 in |
Maximum Wire Size | 250 kcmil |
Minimum Wire Size | 2 AWG |
Maximum Bolt Length | 1-1/2 in |
Insulation Outside Diameter by Conductor Size | 2-2/0 AWG (0.53-0.71 Inch), 3/0 AWG-250 kcmil (0.70-0.88 Inch) |
Splice Cover Length | 15-16 in |
Insulation Outside Diameter Range | 2-2/0 AWG 0.53-0.71 in / 3/0 AWG-250 kcmil 0.70-0.88 in |
Splice Cover Inner Diameter | 2-2/0 AWG 0.50 in / 3/0 AWG-250 kcmil 0.60 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Inline, Shielded and Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (12) Adapters, (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2220, (6) Tubes of Silicone Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2611ST)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- 3M Wire Connectors & Disconnects