Shop All Rescue & Descent Equipment
3M
Rescue Positioning Device, 3:1 Ratio
Mfr # 3600150
Zoro # G001209478
product price: $5,137.99
/ea
Free Shipping & Returns
$5,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Hardware Material Polyester
- Length 150 ft
- Tensile Strength 5,600 lbf
- Includes (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3600150
- Zoro # G001209478
- UPC # 840779073948
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 150 ft |
Maximum Working Length | 150 ft |
Overall Length | 150 ft |
Details
Item | Rescue Positioning Device |
Weight Capacity | 350 lb |
Hardware Material | Polyester |
Tensile Strength | 5,600 lbf |
Includes | (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor |
Standards | ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146 |
Visual Load Indicator | Yes |
Workers per System | 2 |
Series | Drop-Thru Anchor |
Anchor Material | Polyester Webbing |
Color | Blue |
Line Material | Polyamide |
Mounting Orientation | Vertical |
Attachment Point | Swivel D-Ring |
Application | Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy |
Anchorage End Connection | Carabiner |
Descent Type | Vertical |
Anchor Style Included | Carabiner |
Harness End Connection | Carabiner |
Rescue System Component | Rescue System |
Rescue Mode | Lower, Raise |
Description
Rescue Positioning Device, Color Blue, Weight Capacity 350 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 150 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, M (SP-BRP-YM)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device, Yellow, 275 ft. (3327275)
- 3M Rescue and Descent Device (3327100)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- 3M Fall Protection