Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device, Yellow, 350 ft.
Mfr # 3327350
Zoro # G001049616
product price: $2,076.99
/ea
Free Shipping & Returns
$2,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Hardware Material Nylon, Polyester
- For Use With Construction; General Industrial; Mining; Oil & Gas; Utilities; Wind Energy
- Length 350 ft
- Includes Caribiner, Pulley, Rope, Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3327350
- Zoro # G001049616
- UPC # 648250167649
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 350 ft |
Cable Dia. | 3/8 in |
Overall Length | 350 ft |
Max. Working Length | 1,642 ft |
Maximum Working Length | 350 ft |
Cable Diameter | 0.375 in |
Description
Rescue and Descent Device, Color Yellow, Weight Capacity 620 lb, Standards ANSI Z359.4, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 350 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Slings, Cable Diameter 0.375 in, Carabiner Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080150U-4XL)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- 3M Rescue and Descent Device (3327100)
- 3M Rescue and Descent Device (3325200)
- 3M Rescue and Descent Device, Yellow, 275 ft. (3327275)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- 3M Fall Protection