Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device Kit , 700 ft.
Mfr # 3327700
Zoro # G101049622
Free Shipping & Returns
$3,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Includes Caribiner, Pulley, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
- Line Material Nylon, Polyester
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3327700
- Zoro # G101049622
- UPC # 648250205594
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Maximum Working Length | 700 ft |
Details
Item | Rescue and Descent Device Kit |
Weight Capacity | 620 lb |
Includes | Caribiner, Pulley, Rope, Snap Hook |
Standards | ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12 |
Line Material | Nylon, Polyester |
Color | Yellow |
Workers per System | 2 |
Rescue Mode | Lower |
Anchorage End Connection | Carabiner |
Rescue System Component | Rescue System |
Harness End Connection | Snap Hook |
Description
Rescue and Descent Device Kit, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 700 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (OD60A93.CH)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12148)
- 3M Rescue Positioning Device, 3:1 Ratio (3600150)
- 3M Rescue and Descent Device (3327100)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- GUARDIAN EQUIPMENT Rescue Retrieval, 3Way ConfinedSpace, 50f (10974-SS)
- GUARDIAN EQUIPMENT 50 ft.L Self Retracting Lifeline (10974)
- 3M Rescue & Descent Equipment