Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device Kit, 400 ft.
Mfr # 3325400
Zoro # G001049623
product price: $2,447.99
/ea
Free Shipping & Returns
$2,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Hardware Material Hook: Zinc Plated Steel
- Length 400 ft
- Includes Caribiner, Pulley, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3325400
- Zoro # G001049623
- UPC # 840779103515
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 400 ft |
Max. Working Length | 1,642 ft |
Cable Dia. | 3/8 in |
Overall Length | 400 ft |
Cable Diameter | 0.375 in |
Maximum Working Length | 400 ft |
Description
Rescue and Descent Device Kit, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 400 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Slings, Cable Diameter 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAIN GAS MONITORS Flammable CAT 0-100% Sens (SPXCDXSFXSS)
- PETZL Lightweight Oval Carabiner (M33A BL)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Yellow, incl. screws (NSN122730YLT)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device (3327100)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device (3325200)
- 3M Rescue and Descent Device, Yellow, 275 ft. (3327275)
- KONG USA Descender, Big 8, Aluminum, Red (80506R400KK)
- 3M Fall Protection