Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device Kit, 375 ft.
Mfr # 3327375
Zoro # G201049614
product price: $2,657.99
/ea
Free Shipping & Returns
$2,657.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Includes Caribiner, Pulley, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
- Color Yellow
- Line Material Nylon, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3327375
- Zoro # G201049614
- UPC # 648250205587
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Maximum Working Length | 375 ft |
Details
Item | Rescue and Descent Device Kit |
Weight Capacity | 620 lb |
Includes | Caribiner, Pulley, Rope, Snap Hook |
Standards | ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12 |
Color | Yellow |
Line Material | Nylon, Polyester |
Workers per System | 2 |
Anchorage End Connection | Carabiner |
Harness End Connection | Snap Hook |
Rescue Mode | Lower |
Rescue System Component | Rescue System |
Description
Rescue and Descent Device Kit, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 375 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device, Yellow, 275 ft. (3327275)
- 3M Rescue Positioning Device, 3:1 Ratio (3600150)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- SAFEWAZE 4-18ft Rescue Pole Kit (022-6073)
- 3M Fall Protection