Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device Kit
Mfr # 3325050
Zoro # G001049630
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Hardware Material Hook: Zinc Plated Steel
- Length 50 ft
- Includes Caribiner, Pulley, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3325050
- Zoro # G001049630
- UPC # 648250205570
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Maximum Working Length | 50 ft |
Details
Item | Rescue and Descent Device Kit |
Weight Capacity | 620 lb |
Hardware Material | Hook: Zinc Plated Steel |
Includes | Caribiner, Pulley, Rope, Snap Hook |
Standards | ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12 |
Color | Yellow |
Line Material | Polyamide, Nylon, Polyester |
Application | Construction, General Industrial, Mining, Oil & Gas, Utilities, Wind Energy |
Workers per System | 2 |
Harness End Connection | Snap Hook |
Rescue System Component | Rescue System |
Rescue Mode | Lower |
Anchorage End Connection | Carabiner |
Description
Rescue and Descent Device Kit, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 50 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Polyamide, Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1359C)
- LYLE Construction Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1W-30HA)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- 3M Rescue and Descent Device, Yellow, 275 ft. (3327275)
- 3M Rescue and Descent Device (3327100)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device (3325200)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- 3M Fall Protection