Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device, 3/8 ", 1000 ft.
Mfr # 3327051
Zoro # G701049619
product price: $4,778.99
/ea
Free Shipping & Returns
$4,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Includes Caribiner, Pulley, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
- Color Yellow
- Line Material Nylon, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3327051
- Zoro # G701049619
- UPC # 840779106714
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Maximum Working Length | 1,000 ft |
Details
Item | Rescue and Descent Device |
Weight Capacity | 620 lb |
Includes | Caribiner, Pulley, Rope, Snap Hook |
Standards | ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12 |
Color | Yellow |
Line Material | Nylon, Polyester |
Workers per System | 2 |
Anchorage End Connection | Carabiner |
Rescue System Component | Rescue System |
Harness End Connection | Snap Hook |
Rescue Mode | Lower |
Description
Rescue and Descent Device, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 1,000 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device (3325200)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device (3327100)
- 3M Rescue and Descent Device, Yellow, 275 ft. (3327275)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- 3M Rescue & Descent Equipment