Shop All Masking Tapes
3M
Repulpable Tape, Blue, 24mm x55m, PK36
Mfr # 7100028018
Zoro # G3153108
product price: $543.99
/pk 36, $15.11/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 7.5 mil
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100028018
- Zoro # G3153108
- UPC # 51131175822
- Country of Origin United States
- Category Masking Tapes
Details
Item | Coated Tape |
Tape Thickness | 7.5 mil |
Color | Blue |
Description
Coated Tape, Tape Thickness 7.5 mil, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- TOMBOW Glue, Clear, 1.69 oz, Tube (52180)
- 3M Masking Tape, Tan, 12mmx55m (232)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 2" x 60 yds., Tan, 24/Case (T937201)
- 3M Masking Tape, Dark Green, 1/2 In. x 72 Yd. (8992)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- 3M Tape, Mask, Tan, 1"x60 yd (260024ARL)
- 3M Masking Tape, 6.7 Mil, 3"x60 yds., Green, PK8 (T938401)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ08)
- 3M Masking Tapes