Shop All Film Tape
3M
Repulpable Strong Coated Tape, White
Mfr # R3187
Zoro # G4602836
product price: $32.99
/ea
Sold in multiples of 24 for $791.76
$791.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Width 48mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 48mm |
Tape Length | 55m |
Width | 48mm |
Length | 55m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 55 yd |
Details
Item | Repulpable Strong Single Coated Tape |
Tape Backing Material | Paper |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Thickness | 7.5 mil |
Tape Application | Core Starting; Roll Closing/Tabbing; Butt Splicing Heavy Grades of Paper; Thread-Up Applications Such as at the Off-Machine Coater |
Color | White |
Material | Repulpable Adhesive |
Shape | Roll |
Thickness | 7.5 mil |
Series | R3187 |
Number of Adhesive Sides | 1 |
Tape Brand | 3M(TM) |
Description
Tape, Tape Color White, Tape Brand 3M(TM), Brand and Series 3M R3187, Imperial Tape Length 55 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 55 yd, Tape Thickness 19 mil, Tape Backing Material Paper, Series R3187
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- NASHUA Duct Tape, Slv, 1-7/8in x 60yd, 10mil, pk 24 (Nashua 396-24PK)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (5413)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- 3M Film Tape