Shop All Double Sided Foam Tapes
3M
Repositionable Tape, Clear, 5 mil Thick
Mfr # 9415PC
Zoro # G4123598
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 72 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9415PC
- Zoro # G4123598
- UPC # 00021200145384
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Length | 72 yd. |
Width | 1" |
Metric Width | 25.4 mm |
Imperial Tape Length | 72 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.84 m |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided Repositionable Film Tape, Tape Brand 3M(TM), Series 9415PC, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 65 Degrees F, Common Industry Light Applications, Indoor Only, Continuous Roll, Surface Compatibility Paper, Tape Thickness 2 mil, Adhesion to Steel 25 oz/in, Liner Included Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- PERMATEX Instant Sealing, Oil-Resistant Gasket Maker, 7.5 oz, Black, Temp Range -75 to 500 Degrees F (85224)
- ALBION ENGINEERING CO 1/10 Gallon B-Line Manual Cartridge Gun w/ 12:1 Drive (B12)
- 3M 3M 7000049773 All Weather Flashing Tape - 8067 Tan, 2" x 75' Slit Liner (7000049773)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- 3M Foam Tape