Shop All Protective Eyewear Accessories
3M
Replacement Strap, Blk, Neoprene, PK10
Mfr # GG500-NeoStrap
Zoro # G7178370
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene
- X-Ray Detectable No
- For Use With Goggle Gear 500-Series Splash Goggle
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GG500-NeoStrap
- Zoro # G7178370
- UPC # 50051131275602
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Details
Item | Replacement Strap |
Color | Black |
Material | Neoprene |
X-Ray Detectable | No |
For Use With | Goggle Gear 500-Series Splash Goggle |
Adjustable | Yes |
Body Material | Neoprene |
Description
Replacement Strap, Adjustable Yes, Body Material Neoprene, Color Black, For Use With Goggle Gear 500-Series Splash Goggle, X-Ray Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- HOME PLUS Eyeglass Repair Kit (H0003)
- 3M Protective Eyewear Accessories