Shop All PAPR Accessories
3M
Replacement Hood with Collar, PK10
Mfr # H-410-10
Zoro # G3316643
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- For Use With 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems
- Standards NIOSH Approved
- Color White
- Series H-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # H-410-10
- Zoro # G3316643
- UPC # 50051131070375
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Tychem(R) QC |
Item | Hood with Collar |
For Use With | 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems |
Standards | NIOSH Approved |
Color | White |
Series | H-Series |
System Type | PAPR System, SAR System |
Application | General Purpose |
Brand and Series | 3M H-Series |
Headgear Type | Hood |
Description
Hood with Collar, Hood, Headgear Size Universal, PAPR System, SAR System, H-Series, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT CC5 Insole, LRM (GB00111)
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, Large (11884)
- CEMENTEX Glove Inflator (CPGI-VS)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (224WBPX)
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M Versaflo(TM) Hood Assembly, White (S-655)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- 3M Battery Pack, Lithium (520-04-57R01)
- 3M Hood Assembly, Standard, White (H-412)
- 3M PAPR Accessories