Shop All Electrical Tapes
3M
Replacement for Tessco 54007108443
Mfr # 54007108443
Zoro # G403449564
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Length 66 ft
- Tape Backing Material PVC
- Max. Voltage 600 V
- Standards CSA Certified, RoHS 2011/65/EU, UL Listed, VDE 0340-TEIL1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 54007108443
- Zoro # G403449564
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75 in |
Length | 66 ft |
Details
Color | Yellow |
Tape Backing Material | PVC |
Max. Voltage | 600 V |
Standards | CSA Certified, RoHS 2011/65/EU, UL Listed, VDE 0340-TEIL1 |
Description
Replacement for Tessco 54007108443
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- HARVEY Pipe Thrd Compound 8Oz (029035)
- FLEX PASTE FLEX PASTE WH 12LB (PFSMAXWHT01)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100 (35-BLUE-1/2X20FT)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-UNPRINTED-2X100FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- 3M Vinyl Tape 471, Yellow, 1 1/2"x, PK24 (03129)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Electrical Tapes