Shop All Adhesive Primers, Activators and Removers
3M
Replacement for Tessco 50021200242163
Mfr # 50021200242163
Zoro # G803467519
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 50021200242163
- Zoro # G803467519
- Country of Origin China
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 0.18 oz |
Details
Color | Clear |
Description
Replacement for Tessco 50021200242163
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 24 oz. Flat Gray Concrete Patch and Repair (301012)
- SCOTCH 3/4 Grn Electrical Tape (10851-DL-10)
- LOCTITE Super Glue, Liquid, Irritating, Transparent, 5 g Bottle (852882)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- 3M Citrus Based Adhesive Remover, 18.5 oz, Aerosol Can (49048)
- 3M 3M 7000045720 Adhesive Remover 38081 - 5 Gallon (7000045720)
- 3M Contact Cement, FastBond Spray Activator 1 Series, Neutral, 5 gal, Pail, 2 PK (56533)
- 3M 4" X 5/8" ADHESIVE ERASER WHEEL - EA (3M3612)
- 3M 24 Oz Adhesive Remover Citrus Base (021200-49048)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- 3M Adhesive Primers, Activators and Removers