Shop All Protective Eyewear Accessories
3M
Replacement Foam Gasket, Gray
Mfr # SF600FI
Zoro # G1455163
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Foam
- X-Ray Detectable No
- For Use With 600 Series Protective Eyewear
- Compatible with Brand 3M SecureFit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF600FI
- Zoro # G1455163
- UPC # 051141561370
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 5-1/8 in L X 1-57/64 in H X 4-1/8 in W |
Width | 4 1/8 in |
Height | 1 7/8 in |
Details
Item | Replacement Foam Gasket |
Color | Gray |
Material | Foam |
X-Ray Detectable | No |
For Use With | 600 Series Protective Eyewear |
Compatible with Brand | 3M SecureFit |
Compatible with Series | 600 Series |
Features | Comfort, Keep Debris Out of The Eyes |
Compatible with Product Type | Eyewear |
Standards | ANSI Z87.1-2015 |
Description
Replacement Foam Gasket, Color Gray, Compatible with Product Type Eyewear, Compatible with Brand 3M SecureFit, Compatible with Series 600 Series, Features Comfort, Keep Debris Out of The Eyes, For Use With 600 Series Protective Eyewear, Height 1 7/8 in, Material Foam, Standards ANSI Z87.1-2015, Width 4 1/8 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XXL, 1 PK, Ice Blue (XXL)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- SELLSTROM Ratchet Faceshield Assy, with Headgear (S38410)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- 3M Replacement Strap, Blk, Cloth, PK10 (GG500-ClthStrap)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- 3M Protective Eyewear Accessories