Shop All Protective Eyewear Accessories
3M
Replacement Foam Gasket, Black, PK10
Mfr # VCRG1
Zoro # G3884590
product price: $48.99
/pk 10, $4.90/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With CCS Protective Eyewear
- Compatible with Brand 3M Virtua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # VCRG1
- Zoro # G3884590
- UPC # 076308944902
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Details
Item | Replacement Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | CCS Protective Eyewear |
Compatible with Brand | 3M Virtua |
Compatible with Series | CCS |
Compatible with Product Type | Eyewear |
Features | Comfortable Seal Between the Frame and Face, Gasket Vents |
Description
Replacement Foam Gasket, Color Black, Compatible with Product Type Eyewear, Compatible with Brand 3M Virtua, Compatible with Series CCS, Features Comfortable Seal Between the Frame and Face, Gasket Vents, For Use With CCS Protective Eyewear, Material Foam, X-Ray Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL E Style Frame Kit, Polycarbonate, Clear (KIT-06297E)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim (Matte Black) (HDFM-17KG)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- 3M Eye Protection