Shop All Pneumatic Parts
3M
Replacement Filter Kit
Mfr # 00051138720094
Zoro # G6872971
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Filter Kit
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00051138720094
- Zoro # G6872971
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Replacement Filter Kit |
Type | Replacement Filter Kit |
Color | White |
Description
Replacement Filter Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- SKF USA Ball Bearing (6205 2ZJEM)
- D&D Timing Belt, H, 1.5 x 48in PL, T96 (480H150)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- 3M Spindle B0312, 1/pk (B0312)
- 3M Rubber Cushion Polishing Wheel 45146, 3/4 (45146)
- 3M Flat Head Screw 30623, M4 x .07 mm 10mm (30623)
- 3M Groove Pin Type E 06559, 1/8inx7/8 in, 1/pk (06559)
- 3M Electric ROS Drop In Motor, 5 In 3/32 in (55434)
- 3M Lock Ring A0001, 1/pk (A0001)
- CAMOZZI Male Connector, 8MM OD X 1/4 (8512 8-1/4)
- 3M Compressor, Air Tank & Pneumatic Tool Parts