Shop All Ear Plugs
3M Peltor
LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Flanged Shape, 27 dB, Gray, 25 PK
Mfr # CCC-GRM-25
Zoro # G5480441
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LEP-100/TEP-100
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Pairs Per Package 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | M |
Details
Series | LEP-100/TEP-100 |
Reusability | Disposable |
Earplug Material | Foam |
Item | Replacement Earpiece Ear Plugs |
Cord Options | Uncorded |
Pairs Per Package | 25 |
Earplug Shape | Flanged |
Noise Reduction Rating | 27 dB |
Earplug Color | Gray |
Standards | Tested to ANSI S3.19-1974 |
Metal Detectable | No |
For Use With | 3M(TM) Peltor(TM) In-Ear Products |
Insertion Method | Push-In |
Includes | Replaceable Ear Cushions |
Earplug Pair Pack Type | Plastic Bag |
Compatible with Series | 3M(TM) Peltor(TM) Tactical Earplugs |
Compatible Manufacturer Model Number | TEP-100C |
Description
Replacement Earpiece Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Pair Pack Type Plastic Bag, Includes Replaceable Ear Cushions, Series PELTOR(TM), Standards Tested to ANSI S3.19-1974, Pairs per Package 25, Earplug Color Gray, Metal Detectable No, Compatible Grainger Part Number 38ZE06, Compatible Manufacturer Model Number TEP-100C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-C5-05-XL)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, 9 In D (STI-8200-W)
- 3M PELTOR Ear Plugs, 100 PK (10093045980175)
- 3M PELTOR Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK (10093045980168)
- 3M PELTOR No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, 100 PK (10093045980151)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- 3M PELTOR EEP Rubber Vinyl Electronic Ear Plugs, Tapered Shape, 30 dB, Green (EEP-100)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- 3M Peltor Ear Plugs