Shop All Wall Repair Patching
3M
Reinforced Body Filler for DMS, 9.3 fl. oz, Cartridge, Blue, Green
Mfr # 05877
Zoro # G6772847
product price: $202.99
/pk 6, $33.83/ea
Free Shipping & Returns
$202.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Size 9.3 fl. oz
- Color Blue, Green
- Adheres To Steel, Galvanized Steel, SMC, Aluminum
- Dry Time 20 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05877
- Zoro # G6772847
- UPC # 00051131058774
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 9.3 fl. oz |
Details
Item | Reinforced Body Filler for DMS |
Container Type | Cartridge |
Color | Blue, Green |
Adheres To | Steel, Galvanized Steel, SMC, Aluminum |
Dry Time | 20 min. |
Application | Automotive Substrates |
For Use With | Cream Hardener |
Base Type | Polyester Resin with Styrene Monomer/Benzoyl Peroxide |
Description
Reinforced,Body Filler for DMS,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- DE-SOLV-IT 32 Oz. Super Strength Contractors' Spray Solvent Adhesive Remover (10131)
- HENKEL GE PRODUCTS 28OZ CLR K And B Seal (2709136)
- 3M Detector Loop Sealant Cox 66CM Wilton Pl (65928)
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- 3M Joint Compound, 32 oz, Tub (LHR-32-BB)
- 3M Sealant, 144 PK (67033)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- HENRY Roofing Sealant, 1 gal, Pail, White (HE289046)
- 3M Wall Repair Patching