Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 8"x50 yd.
Mfr # 3431
Zoro # G5404196
product price: $254.99
/ea
Sold in multiples of 2 for $509.98
Free Shipping & Returns
$509.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 50 yd.
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5404196
- UPC # 888519203903
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 8" |
Length | 50 yd. |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Yellow,8 In.x50 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA WATERPROOF CONN/2C PLUG IN/MALE-FEM 12GA (IBWTH12)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal (T13)
- AUTOTEX Wiper Motor Switch, 2-Speed (400258)
- 3M Reflective Tape, 1x6", PK25 (3430)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- 3M Reflective Tape, White, 4"x5 yd. (3430)
- 3M Reflective Tape, Yellow, 5"x5 yd. (3431)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-1121275-060150)
- 3M Automotive Exterior Accessories