Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 4 in. W, PK100
Mfr # 983-71
Zoro # G0097819
product price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Yellow
- Length 18 in
- Type Truck and Trailer
- Material Flexible Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-71
- Zoro # G0097819
- UPC # 00051135340424
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4 in |
Length | 18 in |
Details
Color | Yellow |
Type | Truck and Trailer |
Material | Flexible Prismatic |
Item | Reflective Tape |
Standards | NHTSA |
Package Type | Roll |
Application | Locomotives, Rail Cars |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Thickness | 18 mil |
Reflective Color | Yellow |
Package Configuration | Roll |
Minimum Application Temperature | 50 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Minimum Operating Temperature | 30 Degrees F |
Adhesive Material | Acrylic |
Maximum Operating Temperature | 200 Degrees F |
Shelf Life | 2 yr |
Reflective Technology | Micro Prismatic |
Backing Material | Retroreflective Microprismatic Material |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 18 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Hose Clamp 4" x5" x1" (A-B1SB5905)
- WESTAR Auto Trans Mount, EM-2272 (EM-2272)
- OMEGALIFT Toe Jack, 10 tons (13200)
- CARTER FUEL PUMPS Fuel Pump Mech Fuel Pump, M4704 (M4704)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-72-3)
- 3M Automotive Exterior Accessories