Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 4 in. W
Mfr # 983-71 ES
Zoro # G0097800
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Length 150 ft.
- Type Trucks, Trailers
- Material Flexible Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 983-71 ES
- Zoro # G0097800
- UPC # 00051135309285
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150 ft. |
Details
Color | Yellow |
Type | Trucks, Trailers |
Material | Flexible Prismatic |
Item | Reflective Tape |
Standards | NHTSA |
Package Type | Roll |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Application | Marking, School Buses |
Thickness | 16 mil |
Maximum Application Temperature | 100 Degrees F |
Minimum Operating Temperature | -30 Degrees F |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 50 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Shelf Life | 2 yr |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Yellow |
Adhesive Material | Acrylic |
Product Form | Roll |
Backing Material | Retroreflective Microprismatic Material |
Package Configuration | Roll |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat Assembly 21" x19.5" x22" (A-D8NN400SB99L)
- CDI ELECTRONICS CDI Electronics 114-7778 Mercury/Mariner Ignition Pack - 3/6 Cyl (1984-1999) (114-7778)
- GROTE Deutsch, 4-Way Housing/Wedglock, Fema, PK4 (84-2474)
- FOUR SEASONS Adapter Tube-O To #8 Ac Fitting, 14718 (14718)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Reflective Tape, White, 1 in. W (983-10)
- 3M Reflective Tape, Yellow, 8"x5 yd. (3431)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Conspicuity, Cont, 6 In, Red, Emergency (983-72 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Automotive Reflective Tape