Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 2x2", PK25
Mfr # 3431
Zoro # G5403539
product price: $13.15
/pk 25, $0.53/ea
Sold in multiples of 28 for $368.20
$368.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Yellow
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403539
- UPC # 888519204344
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 2" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Yellow,2x2 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- GATES Classical Section Wrapped V-Belt, B46 (B46)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- ROADPRO King Pin Lock (RP63251)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- 3M Automotive Reflective Tape