Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 1.5"x5 yd.
Mfr # 3431
Zoro # G5403627
Sold in multiples of 32 for $328.00
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403627
- UPC # 888519204009
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1-1/2" |
Length | 5 yd. |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Yellow,1.5 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring Only, 3/8" (500024)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 37-3/8 In (PT9459-MPG)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- ILC Replacement for Narva 48056 replacement light bulb lamp (48056 NARVA)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- 3M Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-72-3)
- 3M Reflective Tape, Blue, 3"x5 yd. (3435)
- 3M Reflective Sheet, Frnt Bmpr, 2x104 In, Blk (680-85)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- INCOM Reflective Tape, White SuperBrite Reflective 2 x 150' (HRT2150WH)
- 3M Automotive Reflective Tape