Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 0.625"x50 yd.
Mfr # 3431
Zoro # G5403986
product price: $22.89
/ea
Sold in multiples of 16 for $366.24
$366.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 50 yd.
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403986
- UPC # 888519203620
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 5/8" |
Length | 50 yd. |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Yellow,0.625 In.x50 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Trans Pan Gasket, 21814P4V000 (21814P4V000)
- WEATHER GUARD ALL PUPOSE RACK, ALUMINUM COMPACT, 2 CROSS MEMBERS , 60 INCHES (218-3-03)
- KYB Suspension Strut 2013-2017 Honda Odyssey, 3340059 (3340059)
- LINCOLN Magnetic Tool Tray, Steel, 9-1/2 in. L (3602)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Reflective Tape, Polyester, 1 ft. L, PK5 (983-10)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- 3M Reflective Tape, Blue, 4"x5 yd. (3435)
- ORALITE Reflective Tape, Emergency Vehicle Type (22189)
- 3M Automotive Reflective Tape