Shop All Automotive Reflective Tape
3M
Reflective Tape, Yellow, 0.25"x50 yd.
Mfr # 3431
Zoro # G5136778
product price: $11.99
/ea
Sold in multiples of 35 for $419.65
$419.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 50 yd.
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5136778
- UPC # 888519203552
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1/4" |
Length | 50 yd. |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Yellow,0.25 In.x50 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat, Michigan Style, w/ Slide Track, Deluxe Cushion, BLK 25" x19" x12" (A-TMS111BL)
- HILLMAN 2Pk License Plate Bolt (9031)
- ACCESS TOOLS Access Tools, The Slim Jim (SJ2)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GO-30)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (3924S)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Conspicuity, Cut, 2 In, Red/White, Truck (983-326 ES)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-060150)
- 3M Automotive Exterior Accessories