Shop All Automotive Reflective Tape
3M
Reflective Tape, White, 4"x5 yd.
Mfr # 3430
Zoro # G5404701
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5404701
- UPC # 888519021972
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 5 yd. |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,White,4 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG LINE Sea-Dog Mooring Snubber, For 1/2" - 9/16" Line (561516)
- ZORO SELECT #14 x 5/8 in Truss Head Type Self-Propelled Drive Type (5NCP1)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- WALKER EXHAUST Exhaust Tail Pipe, 43989 (43989)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, White, 5"x5 yd. (3430)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- 3M Reflective Sheeting, 1/2"x50 yd., Fawn, PK8 (7610)
- 3M Conspicuity Reflective Tape, 100 Strips, 2" X 150' Every 18" (913-32)
- 3M Conspicuity, Cont, 6 In, Fl Ylw/Grn, Emrgncy (983-23 ES)
- 3M Automotive Reflective Tape